Laminated Non-Dated 12 Month Plan-A-Board, 36 in x 24 in, Reversible
- Mfr # 642
- Zoro # G324479114
product price:Â
$
31.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 642
- Zoro #
- G324479114
- UPC #
- 040983642002
- Country of Origin
- United States
Description
The House of Doolittle Laminated Non-Dated 12-Month Plan-A-Board (HOD642) lets you take charge of your busy schedule with the freedom to start on any month of the year according to your organization's needs. This 36 in x 24 in non-dated, reversible scheduling tool is built for flexible, long-range planning. This board gives you the choice of layout depending on the space you have available; the horizontal orientation has 1-1/4 in x 1-3/8 in unruled daily blocks, while the vertical orientation has 1 in x 1-1/2 in unruled daily blocks, providing generous space to record daily activities, goals or lesson plans. Both formats feature structured Sunday-through-Saturday grids and shaded squares to manually write in the dates you need. Crafted for repeat use year after year, its premium heavy-duty laminated write-on/wipe-off surface erases cleanly with a damp cloth, allowing you to modify dates or shift timelines without leaving stains or ghosting. The calendar arrives individually tubed for maximum protection and comes with a black water-soluble marker and four self-adhesive peel-and-stick tabs for immediate, secure mounting. Beyond its utility, this scheduling tool supports domestic production and sustainability efforts; it is proudlyusing 100% post-consumer recycled paper and printed with eco-friendly soy-based inks. This balance of design, durability, and green manufacturing makes it an essential and thoughtful productivity tool for professionals wanting to support a greener planet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.