Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Laminated Wall Calendar, Earthscapes, 12 Month View, Jan-Dec, 24 in x 37 in, Scenic, Reversible
- Mfr # 393
- Zoro # G124479093
product price:Â
$
34.49
/ea
Key Features
Style
Laminated Wall Planner
Height
0.01 in
Format
One Page Per Year
Sheet Size
24" x 37"
Width
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393
- Zoro #
- G124479093
- UPC #
- 040983304351
- Country of Origin
- United States
- Style
- Laminated Wall Planner
- Format
- One Page Per Year
- Item
- Laminated Wall Calendar
Dimensions
- Height
- 0.01 in
- Sheet Size
- 24" x 37"
- Width
- 24 in
Description
The House of Doolittle Earthscapes Scenic Reversible and Erasable Wall Calendar (HOD393) offers a refreshing breath of fresh air for your workspace while serving as a high-utility command center for long-term planning. Boasting an expansive 24 in x 37 in poster-sized footprint, this premium planner features a two-sided reversible orientation-horizontal on one side and vertical on the other-allowing you to easily select the layout to fit your office wall space. Each side showcases a full 12-month January to December calendar year accented by stunning, full-color nature scenes to compliment your office aesthetics. Engineered for busy workspaces with dynamic schedules, both sides have a heavy laminated write-on/wipe-off surface that cleans up effortlessly with a damp cloth, enabling you to repeatedly modify schedules without any messy ink smudges. For versatility, the horizontal layout has unruled 1-1/4 in x 1 in daily blocks, while the vertical layout has unruled 1-1/8 in x 1-3/8 in daily blocks to accommodate your needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.