Shop AT-A-GLANCE

At-A-Glance Wall Calendar

  • Mfr # AAGPM228
  • Zoro # G1864576

product price: 
$
15.85
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Refills
No
Style
Monthly
Color
White
Sheet Size
12 in x 17 in
Format
One Month per Page
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AAGPM228
Zoro #
G1864576
UPC #
-
Country of Origin
United States
Item
Wall Calendar
Refills
No
Style
Monthly
Color
White
Format
One Month per Page
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
Full-Year Reference Calendar on Each Page, Highlighted Federal Holidays, Ruled Daily Blocks, Wire Loop for Easy Hanging
Product Type
Wall Calendar
Calendar Reference Blocks
Current Year
Edition Year
2025
Binding Type
Wire-O
Hanger Style
Wire Loop
Calendar Term
12-Month (Jan-Dec)
Julian Dates
Yes
Dated/Undated
Dated
Binding Details
Twin-Wire
Paper Color
White
Cover Color
White
Includes Julian Dates
Julian Dates Included
Refillable
Not Refillable
Date Format
One Month per Page
Sheet Color
White
Seasonal Availability
Yes
Reversible
No
Calendar Spread Format
One Month per Page
Academic Year
No
Wire Color
White

Dimensions

Sheet Size
12 in x 17 in
Sheet Width
12 in
Sheet Height
17 in
Fits Chest Size
Full-Year Reference Calendar on Each Page, Highlighted Federal Holidays, Ruled Daily Blocks, Wire Loop for Easy Hanging

Description

Medium - Julian Dates - Monthly - 12 Month - January 2027 to December 2027 - 1 Month Single Page Layout - 12" x 17" Sheet Size - White Sheet - Wire Bound - White, Blue, Red - Chipboard, Paper - 1 Each

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.