House Of Doolittle

Month Planner, 14 Months, 8-1/2x11 In.


product price: $13.75
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Refills No
  • Style Calendars And Planners-Appointment Books
  • Sheet Size 8-1/2 in x 11 in
  • Format Monthly
See all product information

Product Information

Dimensions

Sheet Size 8-1/2 in x 11 in
Size (Bound-Side First) 11 x 8.5

Details

Promotion Restriction Not eligible for promotion
Refills No
Style Calendars And Planners-Appointment Books
Format Monthly
Cover Material Embossed Simulated Leather
Item Planner
Paper Color White
Cover Color Blue
Features Printed, Reference Calendar, Soft Cover, Non-refillable, Notes Area, Ruled Daily Block, Reminder Section, Double-sided Pocket, Holiday Listing
Green Certification or Other Recognition EPA, CPG, FSC
Refillable No
Color Multicolor
Binding Type Wire-O
Separate Sections Phone Messages; Reminders; Three-Year Holiday List; Three-Year Reference Calendar
Edition Year 2022 to 2024
Calendar Term 14-Month (Dec to Jan)
Page Format One Month per Two-Page Spread
Appointment Ruling Open Scheduling
Binding Details Twin-Wire
Calendar Reference Blocks Past Month; Future Month
Dated/Undated Dated

Description

Planner, Format Monthly, Sheet Size 8-1/2 in x 11 in, Paper Color White, Cover Color Blue, Cover Material Embossed Simulated Leather, Refillable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.