
Monthly Academic Desk Calendar, 17 Months (Aug-Dec), 22" x 17"
Mfr # 128-02
Zoro # G5186064
product price:Â $24.29
/eaKey Features
Color
White with Black Print
Recommended Age
5+ Years
Material
paper
Recommended Grade
K+
Features
Refillable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
128-02
Zoro #
G5186064
UPC #
40983213851
Country of Origin
United States
Details
Color
White with Black Print
Recommended Age
5+ Years
Material
paper
Recommended Grade
K+
Features
Refillable
Description
17 Months: August-December. Includes four chipboard reinforced leatherette corners. Refillable four corner holder HOD129 refill (not included). Includes Julian dates and days remaining. Full year reference calendar on each page. Lightly ruled daily blocks. Printed on 100% post-consumer recycled paper with soy ink. Block size 2.88" x 2.25". Measures 22" x 17". Made in the USA. FSC Certified.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.