Shop HOUSE OF DOOLITTLE

Recycled Wild Flower Wall Calendar, 15 x 12, Wild Flowers, 2021

  • Mfr # 3469

  • Zoro # G822770430


product price:  $16.15
/ea

Key Features

Green Certification or Other Recognition
SoyInk (SoySeal)
Mount Type
Wall Mount
Start Year
2027
End Year
2027
Time Period
12 Month
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3469
Zoro #
G822770430
UPC #
040983346917
Country of Origin
United States

Dimensions

Sheet Size
15 in x 12 in

Details

Green Certification or Other Recognition
SoyInk (SoySeal)
Mount Type
Wall Mount
Start Year
2027
End Year
2027
Time Period
12 Month
Printed Design
Wild Flower
Material
Paper
End Month
December
Features
Hanger, Printed, Julian Dates
Mounting Location
Desk
Item
Calendar
Start Month
January
Format
Monthly
Binding Type
Wire Bound

Description

House of Doolittle 100% Recycled Wild Flower Wall Calendar, 15 x 12, Wild Flowers, 2021

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.