Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Monthly Planner, Classic, 14 Months, Dec-Jan, 8.5 in x 11 in, Black Cover
- Mfr # 262-02
- Zoro # G223940135
product price:Â
$
19.49
/ea
Key Features
Features
Recycled
Format
Monthly
Color
Black
Cover Material
Paper
Green Environmental Attribute
100% Post-Consumer Paper, 90% Recycled Wire, 50% Recycle Cover, Soy Inks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 262-02
- Zoro #
- G223940135
- UPC #
- 040983913461
- Country of Origin
- United States
- Features
- Recycled
- Format
- Monthly
- Item
- Calendar Planner
- Color
- Black
- Cover Material
- Paper
- Green Environmental Attribute
- 100% Post-Consumer Paper, 90% Recycled Wire, 50% Recycle Cover, Soy Inks
- Refills
- No
- Style
- Calendar Planner
Description
The House of Doolittle Monthly Planner (HOD26202) combines a classic, professional design with an expansive scheduling canvas, making it an indispensable tool for business professionals, educators, and busy households seeking to manage their long-term schedules with ease. Spanning 14 months from December to January, this generously sized 8-1/2 in x 11 in planner features a two-page spread for every month that gives you an immediate, bird's-eye view of your entire schedule. The clean monthly grids are designed with large 2-1/8 in x 1-7/8 in lightly ruled daily blocks that provide ample room for tracking back-to-back appointments, major project milestones, and family events, while a dedicated lined side column offers the perfect space for phone numbers, reminders and notes. For effortless planning and quick schedule checks, each monthly spread also displays past and future month reference calendars along with Julian dates and remaining days indicators. Built to withstand continuous, heavy-duty daily use throughout the year, this organizer is bound with a durable twin-wire coil that allows the pages to open a full 360 degrees and lay completely flat for a seamless, comfortable writing experience. It comes with a double-sided storage pocket and is encased in a rugged, black embossed leatherette cover that projects a polished, corporate aesthetic while safeguarding your notes inside briefcases, backpacks, or desk drawers. Embodying House of Doolittle’s premier eco-conscious manufacturing heritage, this sophisticated planner, utilizes 100% post-consumer recycled paper, and is printed with natural, soy-based inks, offering a beautifully sustainable and highly efficient way to master your daily workflow and stay perfectly organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.