Zoro Homepage

Pad, Desk, Mthly, 22X17

  • Mfr # HOD151

  • Zoro # G001802976


product price: $11.59
/ea

Key Features

Color
Teal
Format
Monthly
Features
Ruled Daily Block, Julian Dates
Cover Material
Paper
Start Year
2023
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOD151
Zoro #
G001802976
UPC #
40983151016
Country of Origin
United States

Dimensions

Size Standard
Large

Details

Item
Calendar
Color
Teal
Format
Monthly
Features
Ruled Daily Block, Julian Dates
Cover Material
Paper
Start Year
2023
End Year
2023
Binding Type
Leatherette
Placement
Desk
End Month
December
Single Page Layout
1 Month
Time Period
12 Month
Start Month
January

Description

Recycled Contempo Desk Pad features a subtle light teal color printing with three-dimensional rounded graphics that is easy on the eyes. Dated planning pages range 12 months from January to December. One-page-per-month format includes ruled daily blocks, Sunday-through-Saturday scheduling, numbered weeks, count of days/days remaining, full-year reference calendar and notes area at the bottom for effective planning throughout the year. Large, lightly ruled daily blocks are 3" x 2" for neat notations and provide plenty of note space. Monthly pages are bound and perforated at the top with blue leatherette binding. Two matching, chipboard reinforced corners hold paper in place all year. The FSC certified paper is printed with soy-based inks and made with a high percentage of post-consumer recycled fiber.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.