This item is Discontinued.

House Of Doolittle Recycled Bar Harbor Desk Tent Monthly Calendar, 7 x 4 1/4, 2020 3679

Recycled Bar Harbor Desk Tent Monthly Calendar, 7 x 4 1/4, 2020 (Discontinued)

  • Mfr # 3679
  • Zoro # G5212862
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3679
Zoro #
G5212862
UPC #
40983369152
Country of Origin
United States

Dimensions

Sheet Size
7 x 4.25

Details

Style
Binding-Twin-Wire; Wire-O
Refills
No
Color
Blue/Gray
Format
Monthly
Material
Paperboard
Weight
0.1 lbs
Dated/Undated
Dated
Page Theme
Bar Harbor Artwork
Reversible
No
Academic Year
No
Julian Dates
No
Seasonal Availability
Yes
Holder Style
Tent-Style Easel (Included)
Cover Material
Paperboard
Calendar Reference Blocks
Current Year
Sheet Color
White/Blue/Gray
Edition Year
2023
Binding Type
Wire-O
Holder Color
White
Calendar Term
12-Month (Jan to Dec)

Description

House of DoolittleTM Recycled Bar Harbor Desk Tent Monthly Calendar, 7 x 4 1/4, 2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.