Shop HOUSE OF DOOLITTLE
See all product information
Create Account
Recycled Ruled Monthly Planner, 8.75 x 6.78, Black Cover, 14-Month: Dec 2024 to Jan 2026
- Mfr # HOD262602
- Zoro # G6141445
product price:Â
$
11.89
/ea
Key Features
Refills
No
Style
Appointment Books
Sheet Size
6-7/8 x 8-3/4 in
Format
One Month Per Two-Page Spread
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOD262602
- Zoro #
- G6141445
- UPC #
- -
- Country of Origin
- United States
- Refills
- No
- Style
- Appointment Books
- Format
- One Month Per Two-Page Spread
- Green Environmental Attribute
- Product Contains a Minimum of 50% Post-Consumer Recycled Content
- Paper Color
- White/Blue
- Cover Material
- Synthetic Leather
- Features
- 24 Months, Embossed, Ruled Blocks
- Cover Color
- Black
- Item
- Planner
- Green Certification or Other Recognition
- FSC
- Product Type
- Planner
- Color
- Multicolor
- Appointment Ruling
- Open Scheduling
- Calendar Term
- 14-Month (Dec-Jan)
- Edition Year
- 2022 to 2024
- Binding Details
- Twin-Wire
- Binding Type
- Wire-O
- Separate Sections
- Phone Messages; Reminders; Three-Year Holiday List; Three-Year Reference Calendar
- Calendar Reference Blocks
- Past Month; Future Month
- Page Format
- One Month per Two-Page Spread
- Dated/Undated
- Dated
- Refillable
- Not Refillable
- Includes Julian Dates
- Julian Dates Included
- Date Format
- One Month per Two-Page Spread
Description
Planner,6-7/8 x 8-3/4",Simulated Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.