
Wall Calendar, 22'' x 31.25'', 2025
Mfr # 334
Zoro # G214897295
product price: $25.55
/eaKey Features
Color
Blue
Height
0.3 in
Green Certification or Other Recognition
FSC Certified
Width
22 in
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
334
Zoro #
G214897295
UPC #
-
Country of Origin
United States
Dimensions
Height
0.3 in
Width
22 in
Length
31.3 in
Details
Color
Blue
Green Certification or Other Recognition
FSC Certified
Assembly Required
No
Recycled
Yes
Recycled Total
100%
Dated Goods
Yes
Recycled Post Consumer Waste
100%
Description
Wall calendar offers 12 months of planning that range from January to December. One-page-per-month format includes ruled daily blocks 2-5/8'' x 4-1/4'', Sunday-through-Saturday scheduling, count of days/days remaining, national and religious holidays, and full-year reference calendar. Dated calendar pages are printed in wedgwood blue and gray. Wall calendar features a full chipboard backer and wire binding with an eyelet for easy hanging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.