
Weekly Appointment Planner, 8.5'' x 11'', Black, 2025
Mfr # 27202
Zoro # G714897184
product price: $26.75
/eaKey Features
Green Certification or Other Recognition
FSC Certified
Color
Black
Dated Goods
Yes
Length
11 in
Recycled
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27202
Zoro #
G714897184
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Width
9 in
Depth
0.2 in
Details
Green Certification or Other Recognition
FSC Certified
Color
Black
Dated Goods
Yes
Recycled
Yes
Recycled Total
100%
Assembly Required
No
Recycled Post Consumer Waste
100%
Description
Professional weekly planner features an embossed, simulated leather cover for a professional look and vertical planning that ranges 12 months from January to December. Strong wire binding firmly keeps the planner intact throughout the year. Printed monthly indicators help you quickly find the date you need, Two-page-per-week spreads include ruled daily columns, half-hourly appointment times from 7 AM to 8:45 PM on weekdays and 7 AM to 5:30 PM on Saturday, Monday-through-Sunday scheduling, count of days/days remaining, a ruled notes section and past, current and two future months reference. Nonrefillable planner also features a three-year calendar reference page for long-range planning and additional page with important holiday dates for three years in list form. Paper is made with a high percentage of recycled material.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.