Shop HOUSE OF FARA
See all product information
Create Account
15/32''x21/32''x8 ' Hardwood Embossed Decorative Egg & Dart Detail Molding
- Mfr # 630
- Zoro # G921884595
product price:Â
$
14.29
/ea
Sold in multiples of 6 for
$85.74
Key Features
Width
15/32 in
Type
Egg & Dart Embossed
Length
8 ft
Height
21/32 in
Material
Hardwood - Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 630
- Zoro #
- G921884595
- UPC #
- 43559806303
- Country of Origin
- United States
Dimensions
- Width
- 15/32 in
- Length
- 8 ft
- Height
- 21/32 in
Details
- Type
- Egg & Dart Embossed
- Material
- Hardwood - Unfinished
Description
Solid hardwood molding sanded smooth and ready-to-finish with stain or paint. Individually shrink-wrapped for protection from dirt and handling. 15/32-inch x 21/32-inch. Offered in 8-foot lengths.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.