Shop HOUSE OF FARA
See all product information
Create Account
5/8''x1''x8 ' Hardwood Decorative Egg & Dart Detail Molding
- Mfr # 689
- Zoro # G721886201
product price:Â
$
17.75
/ea
Sold in multiples of 6 for
$106.50
Key Features
Type
Egg & Dart Detail
Height
1 in
Material
Hardwood - Unfinished
Length
8 ft
Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 689
- Zoro #
- G721886201
- UPC #
- 43559806891
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 8 ft
- Width
- 5/8 in
Details
- Type
- Egg & Dart Detail
- Material
- Hardwood - Unfinished
Description
Embossed egg and dart detail molding. White hardwood sanded smooth and ready-to-finish with stain or paint. Sold in full bundles only.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.