This item is Discontinued.

House Of Marley House of Marley EM-JE103-SV Lightweight Uplift 2 Wireless Bluetooth Earbuds - Silver EM-JE103-SV

House of Marley EM-JE103-SV Lightweight Uplift 2 Wireless Bluetooth Earbuds - Silver (Discontinued)

  • Mfr # EM-JE103-SV
  • Zoro # G803971542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EM-JE103-SV
Zoro #
G803971542
UPC #
846885009277
Country of Origin
China

Description

The Uplift 2 Wireless is the newest model of Bluetooth enabled earbuds from the House of Marley. This in-ear design incorporates Bluetooth connectivity, utilize an easy pairing system and offers over 10 hours of play time on a full battery. The Uplift 2 Wireless is ergonomically designed for a comfortable and natural fit. It is constructed using the sustainable materials of FSC Certified Wood, durable recyclable aluminum and medical grade silicone.

Features
  • Bluetooth wireless connectivity with easy audio pairing
  • 10 + hours of play time with a fully charged battery
  • Ergonomic design for a comfortable, strain-free fit
  • Microphone and 3-button controls on tangle-free braided cables
  • Three sets of ear gels and a stash bag for when you’re on the move
  • FSC certified wood
  • Integrated microphone
  • Recyclable aluminum
  • Premium Sound
Specifications
  • Collection: Uplift 2
  • Color: Silver
  • Weight: 0.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.