This item is Discontinued.

House Of Troy Alpine  4 light cluster antique brassblack floor lamp with white silk softback shade A702-AB/BLK

Alpine 4 light cluster antique brassblack floor lamp with white silk softback shade (Discontinued)

  • Mfr # A702-AB/BLK
  • Zoro # G506891864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A702-AB/BLK
Zoro #
G506891864
UPC #
753174074079
Country of Origin
United States

Dimensions

Size
14 x 15 x 10
Depth
15 Inches
Backplate Size
10 in

Details

Shade Material
Fine white linen shade/PN spider
Bulb Type
incandescent
Bulb Base Type
100W type A
Switch
top of column

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.