This item is Discontinued.

House RH1039 1 in. x 12 in. x 8 ft.; Oak Board; Red HO138013

RH1039 1 in. x 12 in. x 8 ft.; Oak Board; Red (Discontinued)

  • Mfr # HO138013
  • Zoro # G103977909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO138013
Zoro #
G103977909
UPC #
654204708752
Country of Origin
China

Description

Features
  • Red oak board
  • Sanded 4 sides & clear 4 sides
  • Size - 1 in. X 12 in. X 8 ft.
  • Dimension - 96 x 11.25 x 0.75 in.
  • Item weight - 22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.