Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

House RH1169 1 in. x 3 in. x 8 ft. Poplar Board HO698441

RH1169 1 in. x 3 in. x 8 ft. Poplar Board (Discontinued)

  • Mfr # HO698441
  • Zoro # G904031343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO698441
Zoro #
G904031343
UPC #
723902308912
Country of Origin
China

Description

Features
  • Poplar Board.
  • Sanded 4 Sides & Clear 4 Sides.
  • Size - 1 in. x 3 in. x 8 ft.
  • Dimension - 96 x 2.5 x 0.75 in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.