Houston International Trading 8122E SAFF Enameled Galvanized 2 Planter Unit with Wood Handle; Saffron

  • Mfr # 8122E SAFF

  • Zoro # G503768275


product price:  $34.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8122E SAFF
Zoro #
G503768275
UPC #
97893381224
Country of Origin
China

Description

Features
  • Rustproof galvanized steel
  • Great for flowers, herbs, as an organizer, for picnic tables, to organize make-up, crayons and many more
  • High temperature baked on electrostatic enamel paint
  • Watertight
Specifications
  • Color: Saffron
  • Size: 11.5" L x 5.75" H
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.