Shop KINGS COUNTY TOOLS
See all product information
Create Account
Hoe Garden Tool Leaf-Shaped Steel Garden Hoe w/ European Ash Wood Handle
- Mfr # KC4914-28
- Zoro # G722936745
product price:Â
$
31.95
/ea
Key Features
Blade Width
2.75 in
Handle Length
16.5 in
Color
Natural
Blade Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KC4914-28
- Zoro #
- G722936745
- UPC #
- 197315884231
- Country of Origin
- China
Dimensions
- Blade Width
- 2.75 in
- Handle Length
- 16.5 in
- Blade Length
- 4 in
Details
- Item
- Garden Hoe
- Color
- Natural
Description
Tackle a variety of gardening chores with ease with the Weed Hoe Garden Tool by Kings County Tools. This versatile hand held hoe garden tool excels at light digging, furrowing the soil for planting, aerating, and weeding in garden beds or containers. The steel blade on the garden hoe tool features a unique, leaf-shaped design that allows you to easily control your furrow size as the deeper you dig, the wider the furrow becomes. Our garden hoes are constructed from trusted German manufacturers to ensure dependable performance season after season. Kings County Tools is your source for weed hoes and other gardening tools for men and women with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.