This item is Discontinued.

Houzer Houzer BG-3100 12 x 13.75 in. Wirecraft Sink Bottom Grid; Stainless Steel BG-3100

Houzer BG-3100 12 x 13.75 in. Wirecraft Sink Bottom Grid; Stainless Steel (Discontinued)

  • Mfr # BG-3100
  • Zoro # G203992468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-3100
Zoro #
G203992468
UPC #
881208050307
Country of Origin
China

Description

The Houzer Wirecraft Bottom Grid is made of T304 stainless steel with protective feet. This in-the-sink bottom grid helps to reduce Noise while cushioning fragile dishes and protect your sink surface from scratch. Please see specific sink models for compatible grids.

Features
  • T-304 stainless steel bottom grid
  • Fits 1722-7BS,MD-3109,MEC-3220,MS-1708,MGT-3120
  • Protective plastic feet
Specifications
  • Material: Stainless Steel
  • Faucet Included: No
  • ADA Compliant: No
  • Approved For Commerical Use: No
  • Collection Name: Wirecraft
  • Warranty Term: 1 Year
  • Dimension: 13.75" L x 12" W x 0.625" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.