This item is Discontinued.

Houzer Houzer CR-1620-1 Opus Series Conical Undermount Stainless Steel Lavatory Sink CR-1620-1

Houzer CR-1620-1 Opus Series Conical Undermount Stainless Steel Lavatory Sink (Discontinued)

  • Mfr # CR-1620-1
  • Zoro # G603898841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR-1620-1
Zoro #
G603898841
UPC #
881208013708
Country of Origin
China

Description

The Houzer Opus Series Undermount Stainless Steel Conical Lavatory Bowl features round conical shape. a lustrous satin finish that brings high style to any power room. This unit is made of 18-gauge T-304 stainless steel and bowl. The unit has standard drain opening with No-Overflow hole and includes a mounting clip. FeaturesUndermount Lavatory Conical bowlLustrous Satin FinishSpecificationsMaterial: Stainless SteelDrain Placement: CenterFaucet Hole Size: 1.5Minimum Cabinet Size: Fits 21" cabinetNumber of Basins: 1Faucet Included: NoBasin Rack Included: NoBasket Strainer Included: NoColander Included: NoCutting Board Included: NoSingle Basin Dimensions: 14.37" L x 14.37" W x 6.25" DInstallation Type: Undermount SinkBasin Dimension: 14.37" L x 14.37" W x 6.25" DGauge: 18ADA Compliant: NoApproved For Commerical Use: NoCollection Name: OpusWarranty Term: Limited LifetimeDimension: 16.75" L x 16.75" W x 6.25" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.