This item is Discontinued.

Houzer Medallion Classic Series Undermount Stainless Steel 50 50 Double Bowl Kitchen Sink MD-3109-1

Medallion Classic Series Undermount Stainless Steel 50 50 Double Bowl Kitchen Sink (Discontinued)

  • Mfr # MD-3109-1
  • Zoro # G416330170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MD-3109-1
Zoro #
G416330170
UPC #
-
Country of Origin
China

Description

The Houzer Medallion Classic Series Undermount 50/50 Double Bowl Kitchen Sink features simple, timeless design that pairs well in any design.This sink has a deep drawn straight wall with a moderate radius, which makes it quick to clean.It's an easy choice and you can't go wrong with this classic design.Additional features include heavy 18 gauge T-304 stainless steel, flawless lustrous satin finish with high lighted rim, SpecPlus edges for added strength, and StoneGuard undercoating over Super Silencer pad that helps reduce clattering sound of washing dishes.Features Undermount 50-50 Double Bowl Lustrous Satin Finish with highlighted rim Specifications Material: Stainless Steel Drain Placement: Center Faucet Hole Size: 1.5 Minimum Cabinet Size: Fits 36in cabinet Number of Basins: 2 Faucet Included: No Basin Rack Included: No Basket Strainer Included: Yes Colander Included: No Cutting Board Included: No Left Double - Triple Basin Dimensions Basin : 14.06in L x 15.75in W x 9in D Right Double - Triple Basin Dimensions: 14.0625in L x 15.5in W x 9in D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.