Quartztone Series Composite Granite Undermount 50 - 50 Double Bowl Kitchen Sink- White
- Mfr # M-200U CLOUD
- Zoro # G224217267
product price:Â
$
534.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-200U CLOUD
- Zoro #
- G224217267
- UPC #
- -
- Country of Origin
- China
Description
The Houzer Quartztone Series White Granite Undermount 50/50 Double Bowl Sink features highly functional design for a range of culinary lasks. Made of 80% fine quartz sand and 20% high-grade acrylic, Quartztone granite material is 3 times harder than natural granite yet, silky to touch and easy to maintain. The Non-porous surface is intrinsically hygienic, easy to clean and deters stains and other contaminants for hygienic protection. The material features a high resistance to thermal shock and is UV stable and heat resistant to 500 degrees F to resist fading, chips and scratches. Features Undermount 50-50 Double Bowl. Non-porous surface, silky to the touch, Optimum hygienic protection. Specifications Material: Composite Granite. Drain Placement: Back. Faucet Hole Size: 1.5. Minimum Cabinet Size: Fits 36 in cabinet. Number of Basins: 2. Faucet Included: No. Basin Rack Included: No. Basket Strainer Included: No. Colander Included: No. Cutting Board Included: No. Left Double - Triple Basin Dimensions Basin : 14.56 in L x 16.37 in W x 9.5 in D. Right Double - Triple Basin Dimensions: 14.563 in L x 16.375 in W x 9.5 in D. Installation Type: Undermount. Country of Origin: Germany. Color: White. ADA Compliant: No. Approved For Commerical Use: No. Collection Name: Quartztone. Warranty Term: 1 Year. Dimension: 18.5 in L x 33 in W x 9.5 in D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.