This item is Discontinued.

Howard Berger Howard Berger 1558050 CP High Rise Kitchen Faucet with Spray 1558050

Howard Berger 1558050 CP High Rise Kitchen Faucet with Spray (Discontinued)

  • Mfr # 1558050
  • Zoro # G803748229
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1558050
Zoro #
G803748229
UPC #
730007001525
Country of Origin
China

Description

CP HIGH RISE KITCHEN FCT W/SPR 8" Two-Handle CP Kitchen Faucet With High Spout POM waterways, metal cover Decorative CP lever handles Metal threaded shaft Uses Delta style cartridges, seats & handles With spray Display A.

Features
  • Two handle, high spout
  • Kitchen faucet
  • POM waterways with metal cover
  • Metal threaded shaft
Specifications
  • Color / Finish: Chrome
  • Faucet Type: High Spout
  • Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.