This item is Discontinued.

Howard Berger Howard Berger 1990X281X2 Entry Combo Security Deadbolt Brass - Pack of 4 1990X281X2

Howard Berger 1990X281X2 Entry Combo Security Deadbolt Brass - Pack of 4 (Discontinued)

  • Mfr # 1990X281X2
  • Zoro # G904161620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1990X281X2
Zoro #
G904161620
UPC #
75877962829
Country of Origin
China

Description

Maximum security. All 4 locks in 1 blister pack. 2 keyed entry locks plus 2 deadbolt locks. 8 keys that fit all locks in this package. Tri-lingual package. Fits all standard doors 2-3/8" and 2-3/4" backset. 1" steel throw deadbolt. Locks fits doors from 1-3/8" to 1-3/4" thick. All brass metal parts. Operates for both right and left opening doors. Polished Brass.

Features
  • Entry Combo Security Deadbolt Brass
  • Pack of 4
Specifications
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.