This item is Discontinued.

Howard Berger Howard Berger CZTFR1BK 3 Speed Tower Oscillating Fan; Black - 30 in. 271073

Howard Berger CZTFR1BK 3 Speed Tower Oscillating Fan; Black - 30 in. (Discontinued)

  • Mfr # 271073
  • Zoro # G404011234
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
271073
Zoro #
G404011234
UPC #
-
Country of Origin
China

Description

Features
  • 3 Speed Fan
  • Oscillating Fan
Specifications
  • Color: Black
  • Size: 30"
  • Dimension: 5.5" H x 7.5" W x 31.5" L
  • Weight: 6.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.