This item is Discontinued.

Howard Berger Howard Berger LG2007 Bypass Lopper 24-37 in. Telescoping Handle LG2007

This item is Discontinued.

Howard Berger

Howard Berger LG2007 Bypass Lopper 24-37 in. Telescoping Handle (Discontinued)

Mfr # LG2007
Zoro # G003728953
UPC # 75877386090
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LG2007
Zoro #
G003728953
UPC #
75877386090
Country of Origin
China

Description

Bypass Lopper 24-37 in. Telescoping Handle

Steel handle extends from 24 inch - 37 inch. 1-5/8 inch cutting capacity.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Height: 1013
  • Length: 2400
  • Width: 168
  • Weight: 4.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.