This item is Discontinued.

Howard Berger Howard Berger UP6306 Watering Can Plastic; 2 gal UP6306

Howard Berger UP6306 Watering Can Plastic; 2 gal (Discontinued)

  • Mfr # UP6306
  • Zoro # G104040787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UP6306
Zoro #
G104040787
UPC #
31462519267
Country of Origin
China

Description

Watering Can Plastic, 2 gal

2 gallon.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 0.88 x 0.88 x 0.88 in.
  • Gallon: 2 gal
  • Cube: 0.69
  • Weight: 1.02 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.