This item is Discontinued.

Howard Berger Round Point Shovel With 29 in L Fiberglass D-Handle SVDR42

Round Point Shovel With 29 in L Fiberglass D-Handle (Discontinued)

  • Mfr # SVDR42
  • Zoro # G503792553
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SVDR42
Zoro #
G503792553
UPC #
75877153753
Country of Origin
China

Details

Item
Round Point Shovel
Blade Type
Round Point

Description

Round Point Shovel with Fiberglass D-Handle - 29 in.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Specifications
  • Dimension: 4 x 9 x 45 in.
  • Cube: 1620
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.