This item is Discontinued.

Howard Howard CF32TE-835 32 W  Triple Tube -4-Pin GX24q-3 Base for Electronic Ballast  835 CF32TE/835

Howard CF32TE-835 32 W Triple Tube -4-Pin GX24q-3 Base for Electronic Ballast 835 (Discontinued)

  • Mfr # CF32TE/835
  • Zoro # G404076332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF32TE/835
Zoro #
G404076332
UPC #
799385014213
Country of Origin
China

Description

The triple tube compact fluorescent lamps consumes 32 watts of power and has a color temperature of 3500 degrees. The lamp is 5.87 inches long and has a GX24q-3 base (for electronic ballast). The lamp produces 2400 lumens of light and has average life of 10000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.