
Disposable Polyurethane Foam; Polyvinyl Chloride Tapered Shape, 32, Orange, 1000 PK
Mfr # XTR30
Zoro # G510435085
product price: $452.99
/pk 1000, $0.45/ea
Free Shipping & Returns
Key Features
Noise Reduction Rating
32
Earplug Color
Orange
Reusability
Disposable
Earplug Shape
Tapered
Earplug Size
One Size Fits Most
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XTR30
Zoro #
G510435085
UPC #
-
Country of Origin
United States
Dimensions
Earplug Size
One Size Fits Most
Details
Noise Reduction Rating
32
Earplug Color
Orange
Reusability
Disposable
Cord Options
Corded
Earplug Shape
Tapered
Earplug Material
Polyurethane Foam; Polyvinyl Chloride
Pairs Per Package
100
Description
These Howard Leight by Honeywell X-TREME Corded Disposable Earplugs are a low cost, reliable alternative to your current foam earplugs. Designed for extended wear on the job, the soft foam enhances comfort and the smooth tapered shape makes insertion and removal easy. The cord drapes easily around the neck to help prevent loss or misplacement. It also keeps the earplugs off the floor or other dirty surfaces to help promote better hygiene and overall ear protection. The self-adjusting polyurethane foam expands inside the ear canal to fit virtually every wearer. This custom-fit expansion delivers a Noise Reduction Rating NRR of 32 for excellent hearing safety. The signature Howard Leight bright orange color makes earplug compliance checks easy to further promote ear safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.