Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ear Muffs, Hard Hat Mounted, 27dB

  • Mfr # EM7206-HL

  • Zoro # G816526760


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM7206-HL
Zoro #
G816526760
UPC #
-
Country of Origin
China

Description

Ear Muffs, Earmuff Style Hard Hat-Mounted, Noise Reduction Rating 27 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number 1012000, For Use With North Zone Front Brim Hard Hats, N10, Includes Hard Hat Clip, Faceshield Slot, Cup Color Black, Series Leightning(R), Earmuff Type Rigid, Standards ANSI S3.19-1974, Replacement Pad Grainger Part Number 3NKW7, Band Color Black, Band Material ABS, Features Adjustable Height, Snap-in and Swing-Back Ear Cups, Weight 0.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.