Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hygiene Kit For Sync/Impact Pro

  • Mfr # 1030220

  • Zoro # G3704687


product price: $15.29
/ea

Key Features

For Use With
Howard Leight Mfr. No. 1030110 Stereo Ear Muffs
Includes
Cushions, Dust Cover
Material
Foam; Vinyl
Color
Black
Compatible with Manufacturer Model Number
1030110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1030220
Zoro #
G3704687
UPC #
-
Country of Origin
China

Details

Item
Replacement Ear Muff Pad Kit
For Use With
Howard Leight Mfr. No. 1030110 Stereo Ear Muffs
Includes
Cushions, Dust Cover
Material
Foam; Vinyl
Color
Black
Compatible with Manufacturer Model Number
1030110
Compatible with Brand
Honeywell
Dielectric
No
Features
Snap-In Cushions
Cushion Color
Black
Noise Reduction Rating
25 dB
Compatible with Series
Impact Pro, Sync
Electrically Insulated
Yes
Insert Material
Foam
Cushion Material
Foam, Vinyl
Insert Color
Gray
Compatible Manufacturer Part Number
1030110
Compatible Manufacturer Model Number
1030110
For Use With Mfr. Model Number
1030110
Compatible with Manufacturer Model No.
1030110
Compatible with Mfr. Model No.
1030110
For Use with Mfr Model Number
1030110
Compatible Pump Manufacturer Part Number
1030110
Compatible Mfr. Model Number
1030110

Description

Replacement Ear Muff Pad Kit, Includes Cushions, Dust Cover, Compatible with Grainger Part Number 6TUK8, Cushion Material Foam, Vinyl, Noise Reduction Rating 25 dB, Compatible with Manufacturer Model Number 1030110, Compatible with Brand Honeywell, Dielectric No, Compatible with Series Impact Pro, Sync, Cushion Color Black, Electrically Insulated Yes, Insert Color Gray, Insert Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.