Shop MECHANIX WEAR

FastFit(R) E5 Hi-Vis Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 11, Yellow

  • Mfr # SFF-C91-011
  • Zoro # G5555142

product price: 
$
27.99
/pr

Key Features

Color
Yellow
Cuff Style
Shirred Slip-On
Glove Length
9 1/4 in
Palm Material
Synthetic Leather
Application
Sharp Material Handling, Sharp Tool Handling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFF-C91-011
Zoro #
G5555142
UPC #
781513635490
Country of Origin
Multiple
Item
Hi-Vis Mechanics Gloves
Color
Yellow
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Sharp Material Handling, Sharp Tool Handling
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI A5, CE, EN388:2016 4X43E
Cuff
Elastic
Thumb Style
Keystone
Lining
Tricot
Closure Type
Slip On
Back Material
Trekdry(R)
Stitching Material
Nylon
ANSI/ISEA Cut Level
A5
Knuckle Padding Material
None
Finger Style
Full Finger
Reflective Backing
Yes
Touchscreen Compatible
Yes
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Level
Not Tested
Cut-Resistance Coverage
Palm Side
Reinforcement Coverage
Reinforced Palm
Windproof
No
Glove Back Material
TrekDry(R)
Rope Channel Reinforcement
No
Low-Profile Impact Protection
No
Includes ID Panel
No
Includes Heat Pack Pocket
No
ANSI/ISEA Puncture Force
100 N
EN 388 Rating
4X43E
ANSI/ISEA Puncture Level
3
Palm Style
Double Layer
Glove Features
Breathable Back, Reflective Backing, Reinforced Thumb Crotch, Touchscreen Compatible
Series
FastFit(R) E5
Glove Materials
Armortex(R)/Synthetic Leather/TrekDry(R)
Layered Palm Material
Polyurethane, Synthetic Leather
Silicone-Free
No
Includes Pinch Point Protection
Yes
Glove Construction
Cut and Sewn
Water Resistant
No
Includes Pull Strap
Yes
Glove Liner Material
Tricot
Anti-Static
No
Glove Safety Features
Stretch-elastic cuff creates a secure fit. High-visibility wrist closure and finger fourchettes improves visual awareness. Synthetic leather palm with an internal layer of Armortex(R)(R) delivers EN 388: 2016 level E and ANSI A5 cut resistance. Touchscreen capable synthetic leather keeps you connected while you work. Machine washable.
Latex-Free
No
Includes Keypad Nib
No
Includes Red Palm
No
Includes Double Palm
No
Includes Padded Palm
Yes
Brand and Series
Mechanix Wear FastFit(R) E5 SFF-C91
Thumb Sweat Wipe
No
ANSI/ISEA Cut Load
2,200 g
Touchscreen Nib
No
Glove Hand Style
Left and Right
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot
Knuckle Protection Material
None
Front Closure
Slip On
Wire Color
Yellow

Dimensions

Glove Size
11
Glove Length
9 1/4 in
Size- Numeric
11
Size- Alpha
XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Black, Glove Construction Cut and Sewn, Standards ANSI A5, CE, EN388:2016 4X43E, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.