Shop HOWARD LEIGHT
See all product information
Laser Lite Single-Use Earplugs, Corded, 32 dB NRR, One Size Fits Most, Yellow/Magenta, 100PK
Mfr # LL-30
Zoro # G423332570
product price:Â $41.15
/pk 100, $0.41/eaKey Features
Metal Detectable
No
Earplug Size
One Size Fits Most
Cord Options
Corded
Reusability
Non-Reusable
Earplug Material
Polyurethane Foam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LL-30
Zoro #
G423332570
UPC #
33552002215
Country of Origin
Mexico
Dimensions
Earplug Size
One Size Fits Most
Details
Metal Detectable
No
Item
Earplugs
Cord Options
Corded
Reusability
Non-Reusable
Earplug Material
Polyurethane Foam
Noise Reduction Rating
32 dB
Earplug Shape
Bell/T-Shaped
Cord Color
Yellow
Earplug Color
Yellow/Magenta
Description
Vibrant coloring keeps your protection highly visible, enabling easy compliance sighting. Self-adjusting polyurethane foam expands upon insertion, ensuring a tight yet comfortable ear-canal seal. Smooth, soil-resistant closed-cell foam skin prevents dirt buildup. Contoured shape fits to a T.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.