Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nrr 22 Canada Class B R-01526

  • Mfr # R-01526

  • Zoro # G408610860


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Number of Batteries
2 AAA included
Ear Plug Size
One size
Noise Reduction Rating
22 dB
Protection Type
Passive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-01526
Zoro #
G408610860
UPC #
33552015260
Country of Origin
China

Dimensions

Ear Plug Size
One size

Details

Color
Brown
Number of Batteries
2 AAA included
Noise Reduction Rating
22 dB
Protection Type
Passive
Dielectric
No
Standards
ANSI S3.19-1974

Description

Keeps wearers protected from hazardous noise and connected to their environment. Impact Sport employs built-in directional microphones that amplify range commands and other ambient sounds to a safe 82dB, providing more natural listening and enhancing communication. For protection, Impact Sport actively listens and automatically compresses amplification when ambient impact sound reaches 82dB, and passively blocks out noise at 22dB. Includes: 2 AA Batteries, Connection Cable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.