Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QB100HYG
Zoro #
G3926176
UPC #
033552004967
Country of Origin
United States
Dimensions
Ear Plug Size
M
Earplug Size
M
Size
M
Description
Replacement Tips for Banded Ear Plugs, Noise Reduction Rating 27 dB, Earplug Shape Pod, Insertion Method Push-In, Reusability Reusable, Cord Options None, Earplug Size M, Earplug Material Vinyl, Earplug Packaging Bulk Box, Earplug Pair Pack Type Plastic Bag, Series QB1, Standards ANSI S3.19-1974, Pairs per Package 1, Earplug Color Orange, Metal Detectable No, Compatible Grainger Part Number 3JNG3, Compatible Manufacturer Model Number QB1HYG, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.