This item is Discontinued.

Howard Lighting Products Howard Lighting BLED-D-4-SF 72 watt; 4000K LED Flood Light with 2 in. Slip Fitter BLED-D-4-SF

Howard Lighting BLED-D-4-SF 72 watt; 4000K LED Flood Light with 2 in. Slip Fitter (Discontinued)

  • Mfr # BLED-D-4-SF
  • Zoro # G803962533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLED-D-4-SF
Zoro #
G803962533
UPC #
799385086692
Country of Origin
China

Description

72 watt, 4000K LED Flood with 2 in. Slip Fitter

Decorate your home with our amazing range of Lightings products in variety of designs and styles. Choose the pieces that go with your home decor and enjoy beautiful illumination effects at affordable prices.

Features
  • Replaces 150W HID fixtures
  • Ideal for flag pole lighting, building facades, security, architectural landscaping, highlighting signs & displays.
Specifications
  • Color Temperature: 4000 K
  • Wattage: 72 watt
  • Weight: 9.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.