Shop All Fuel Additives
Howes Lubricants
Diesel Fuel Additive, 64 oz.
Mfr # 103060
Zoro # G5573289
original price:
$18.05
6% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Amber
- Type Fuel Additive
- Boiling Point (F) 347 Degrees F
- Appearance Liquid
- For Use With Automotive
Product Information
- Brand Howes Lubricants
- MFR # 103060
- Zoro # G5573289
- UPC # 707533306011
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size | 64 oz |
Container Size | 64 fl oz |
Size/Net Weight | 3.7 lb |
Details
Description
Diesel Fuel Additive, Container Type Bottle, Container Size 64 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 1/2 gal to 160 gal, 1/2 gal to 320 gal, Boiling Point 327 Degrees F, Color Amber, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Anti-Gel, Detergents, Compatible Vehicle Type Heavy Duty Trucks, RVs, Tractors
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN S30 HLBlock Single (RF30100HL)
- XANTREX Telephone to Network Cable Adapter (808-9010)
- SEM PRODUCTS GRAY SEAM SEALER & PLASTIC TIP (SE29372)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3540)
- HOWES LUBRICANTS Power Diesel Cleaner, Amber, 32 oz. (103067)
- HOWES LUBRICANTS Lubricator Diesel Treatment, Amber, 32 oz. (103062)
- SUPERCOOL Air Conditioning Fast Flush, Can, 32oz. (FFQ)
- POWER SERVICE PWR SVC DIESEL KLEEN 12 OZ (301209)
- POWER SERVICE Diesel Fuel Additive, 2.5 gal. (03850-02)
- BIOBOR Diesel Fuel Biocide, 8 oz. (BB08EZ01US-2)
- MARVEL MYSTERY OIL MYSTERY OIL Oil Additive, Motor Treatment, 32 oz, Bio-Diesel Engines/Diesel Engines/Gasoline Engines (MM13R)
- Howes Lubricants Fuel Additives