Shop HOWES

Lubricator Diesel Treatment, Amber, 32 oz.

  • Mfr # 103062
  • Zoro # G5573270

product price: 
$
17.99
/ea

Key Features

Container Size
32 fl oz
Container Type
Bottle
Series
Diesel Treat
Type
Fuel Additive
Specific Gravity
0.90
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
103062
Zoro #
G5573270
UPC #
-
Country of Origin
United States
Item
Lubricator Diesel Treatment
Container Type
Bottle
Series
Diesel Treat
Type
Fuel Additive
Specific Gravity
0.90
Sub-Category
Fuel Additives and Stabilizers
Color
Amber
For Use With
Automotive
Application
Fuel Additive
Boiling Point (F)
347 Degrees F
Appearance
Liquid
Flash Point (F)
150 Degrees F
Features
Contains no Alcohol or Harmful Solvents, Eliminates Smoking and Rough Idle, Increases Lubricity in Injectors, Pumps and Upper Cylinders, Increases Power and Fuel Economy, Prevents Diesel Fuel from Gelling, Prevents Injector Deposits, Reduces Cold Filter Plugging, Safe and effective in all Diesel and Biodiesel Blends, Safely removes Water
Standards
ULSD
Additive Included
Anti-Gel, Detergents
Compatible Vehicle Type
Heavy Duty Trucks, RVs, Tractors
Product Form
Liquid
Recommended Dilution
1 oz to 25 gal, 1 oz to 5 gal
Net Weight
1.9 lb
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Additive
Compatible Engine Type
Diesel Engines
Flash Point
150 Degrees F
Boiling Point
327 Degrees F
Viscosity @ 40 Deg C
3.89 cSt
Wire Color
Amber

Dimensions

Container Size
32 fl oz
Size/Net Weight
1.9 lb
Size
32 oz
Fits Chest Size
Contains no Alcohol or Harmful Solvents, Eliminates Smoking and Rough Idle, Increases Lubricity in Injectors, Pumps and Upper Cylinders, Increases Power and Fuel Economy, Prevents Diesel Fuel from Gelling, Prevents Injector Deposits, Reduces Cold Filter Plugging, Safe and effective in all Diesel and Biodiesel Blends, Safely removes Water

Description

Lubricator Diesel Treatment, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 1 oz to 25 gal, 1 oz to 5 gal, Boiling Point 327 Degrees F, Color Amber, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Anti-Gel, Detergents, Compatible Vehicle Type Heavy Duty Trucks, RVs, Tractors

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.