Power Diesel Cleaner, Amber, 32 oz.

  • Mfr # 103067
  • Zoro # G5573261
product price: 
$
27.29
/ea

Key Features

Container Size
32 fl oz
Container Type
Bottle
Series
Meaner Kleaner
Type
Fuel Additive
Size/Net Weight
1.9 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
103067
Zoro #
G5573261
UPC #
-
Country of Origin
United States
Item
Power Diesel Cleaner
Container Type
Bottle
Series
Meaner Kleaner
Type
Fuel Additive
Specific Gravity
0.90
Application
Fuel Additive
Boiling Point (F)
347 Degrees F
Color
Amber
Flash Point (F)
153 Degrees F
Appearance
Liquid
Sub-Category
Fuel Additives and Stabilizers
For Use With
Automotive
Dilution Ratio
1 qt to 320 gal
Standards
ULSD
Features
Contains no Alcohol or Harmful Solvents, Increases Lubricity in Injectors, Pumps and Upper Cylinders, Particulate Filter Friendly and Warranty Safe for all Diesel Emission Systems, Reduces Exhaust Emissions and improves Engine Power and Performance, Stabilizes Stored Fuel and Eliminates Sediment Formation
Viscosity @ 40 Deg C
4.096 cSt
Flash Point
142 Degrees F
Flammability
Flammable
Boiling Point
327 Degrees F
Product Form
Liquid
Compatible Vehicle Type
Cars
Recommended Dilution
32 oz to 320 gal
Compatible Fluid Type
Diesel Fuel
Product Type
Fuel Stabilizer
Compatible Engine Type
Diesel Engines
Net Weight
1.9 lb
Additive Included
Detergents
Wire Color
Amber

Dimensions

Container Size
32 fl oz
Size/Net Weight
1.9 lb
Size
32 oz
Fits Chest Size
Contains no Alcohol or Harmful Solvents, Increases Lubricity in Injectors, Pumps and Upper Cylinders, Particulate Filter Friendly and Warranty Safe for all Diesel Emission Systems, Reduces Exhaust Emissions and improves Engine Power and Performance, Stabilizes Stored Fuel and Eliminates Sediment Formation

Description

Power Diesel Cleaner, Container Type Bottle, Container Size 32 fl oz, Compatible Engine Type Diesel Engines, Recommended Dilution 32 oz to 320 gal, Boiling Point 327 Degrees F, Color Amber, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included Detergents, Compatible Vehicle Type Cars

Restrictions

WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews