This item is Discontinued.

Howmet Aerospace Blind Rivet, 1/4 in Dia., 25 PK MBCP-R8-M13-PKT

Blind Rivet, 1/4 in Dia., 25 PK (Discontinued)

  • Mfr # MBCP-R8-M13-PKT
  • Zoro # G0555270
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBCP-R8-M13-PKT
Zoro #
G0555270
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in

Details

Item
Blind Rivet
Grip Range
0.504 in
System of Measurement
Inch

Description

Blind Fastener,Zinc,1/4 In.D,0.504Grip,PK25, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.