Blind Rivet, 1/4 in Dia., 3/16 in L, Steel Body

  • Mfr # GC205159

  • Zoro # G002119042


product price:  $26.79
/ea

Key Features

Body Material
Steel
Rivet Diameter
1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GC205159
Zoro #
G002119042
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
3/16 in

Details

Item
Blind Rivet
Body Material
Steel
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.