Blind Rivet, 3/8 in Dia., 1/2 in L, Stainless Steel Body

  • Mfr # MRM42550

  • Zoro # G502127196


product price:  $25.75
/ea

Key Features

Body Material
Stainless Steel
Rivet Diameter
3/8 in
Body Length
1/2 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRM42550
Zoro #
G502127196
UPC #
-
Country of Origin
Unknown

Dimensions

Rivet Diameter
3/8 in
Body Length
1/2 in

Details

Item
Blind Rivet
Body Material
Stainless Steel
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.