This item is Discontinued.

Howmet Aerospace Blind Rivet, 3/8 in Dia., Carbon Steel Body, 750 PK HLPP-R12-12PL

Blind Rivet, 3/8 in Dia., Carbon Steel Body, 750 PK (Discontinued)

  • Mfr # HLPP-R12-12PL
  • Zoro # G7563740
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HLPP-R12-12PL
Zoro #
G7563740
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/8 in

Details

Item
Blind Rivet
Body Material
Carbon Steel
Grip Range
0.812 in
System of Measurement
Inch

Description

Huck Pin,3/8 In.,0.812 Grip,PK750, Package Quantity 750

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.