Blind Rivet, Dome Head, 1/4 in Dia., 43/64 in L, Aluminum Body, 25 PK

  • Mfr # MGL100-B8-8-PKT

  • Zoro # G3664421


product price:  $18.79
/pk 25, $0.75/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
0.160 in to 0.475 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGL100-B8-8-PKT
Zoro #
G3664421
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
43/64 in
Hole Size
.261-.272
Head Dia.
0.405 in
Head Height
1.06
Minimum Material Thickness
5/32 in
Maximum Material Thickness
15/32 in
Shank Diameter
0.25 in
Head Diameter
13/32 in
Minimum Hole Diameter
0.261 in
Maximum Hole Diameter
0.272 in
Overall Length
2 9/64 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.160 in to 0.475 in
System of Measurement
Inch
Tensile Strength (Lb.)
890 lb
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
1,300 lb
Material Grade/Class
IFI-114-11
Tensile Strength
890 lb
Shear Strength
1,300 lb
Finish
Plain
Features
Flush Pinbreak, Internal Pin Locking Mechanism, Large Blind Side Footprint
Head Angle
100 Degrees
Manufacturer Location
Made in USA*
For Use With
6CNW9, 6CNX1, 6CNX2

Description

Blind Rivet,2.144 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 2 9/64 in, Body Length 43/64 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 13/32 in, Head Angle 100 Degrees , Shear Strength 1,300 lb, Tensile Strength 890 lb, Maximum Hole Diameter 0.272 in, Minimum Material Thickness 5/32 in, Maximum Material Thickness 15/32 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.