CAD
Shop HOWMET AEROSPACE
See all product information
Create Account
Blind Rivet, Dome Head, 1/4 in Dia., 9/16 in L, Steel Body, 25 PK
- Mfr # MGLT-R8-6-PKT
- Zoro # G3678954
CAD Available
product price:Â
$
34.99
/pk of 25, $1.40/ea
Key Features
CAD Drawing
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.080 in to 0.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGLT-R8-6-PKT
- Zoro #
- G3678954
- UPC #
- -
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- 0.080 in to 0.375 in
- System of Measurement
- Inch
- Tensile Strength (Lb.)
- 2,200 lb
- Blind Rivet Type
- Open End
- For Use With
- 6CNW9, 6CNX1, 6CNX2, 6NCY1
- Single Shear Strength (Lbs.)
- 2,500 lb
- Finish
- Zinc Plated
- Features
- Flush Pinbreak, Internal Pin Locking Mechanism
- Material Grade/Class
- IFI-114-30
- Shear Strength
- 2,500 lb
- Manufacturer Location
- Made in USA*
- Tensile Strength
- 2,200 lb
- Product Type
- Blind Rivet
Dimensions
- Rivet Diameter
- 1/4 in
- Body Length
- 9/16 in
- Head Height
- 1.405
- Head Dia.
- 0.588 in
- Hole Size
- .191-.201
- Overall Length
- 2 1/32 in
- Head Diameter
- 19/32 in
- Minimum Hole Diameter
- 0.191 in
- Maximum Material Thickness
- 3/8 in
- Shank Diameter
- 0.25 in
- Minimum Material Thickness
- 5/64 in
- Maximum Hole Diameter
- 0.201 in
- Wire Rope Length
- 2 1/32 in
- Length
- 2 1/32 in
- Fits Chest Size
- Flush Pinbreak, Internal Pin Locking Mechanism
Description
Blind Rivet,2.027 in L,0.25 in dia,PK25, System of Measurement Inch, Overall Length 2 1/32 in, Body Length 9/16 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 19/32 in, Head Angle Not Applicable, Shear Strength 2,500 lb, Tensile Strength 2,200 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 5/64 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.