Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 25 PK

  • Mfr # MGLT-B6-7-PKT

  • Zoro # G3612454


product price:  $14.49
/pk 25, $0.58/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.214 in to 0.437 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MGLT-B6-7-PKT
Zoro #
G3612454
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
37/64 in
Head Height
0.825
Hole Size
.191-.201
Head Dia.
.5
Overall Length
1 55/64 in
Shank Diameter
0.1875 in
Maximum Hole Diameter
0.201 in
Maximum Material Thickness
7/16 in
Minimum Hole Diameter
0.191 in
Head Diameter
1/2 in
Minimum Material Thickness
7/32 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.214 in to 0.437 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
600 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
500 lb
Features
Flush Pinbreak, Internal Pin Locking Mechanism
Tensile Strength
500 lb
Manufacturer Location
Made in USA*
Shear Strength
600 lb
Finish
Plain
Material Grade/Class
IFI-114-11
For Use With
6CNW9, 6CNX1, 6CNX2, 6NCY1

Description

Blind Rivet,1.853 In. L,0.1875 In. dia,PK25, System of Measurement Inch, Overall Length 1 55/64 in, Body Length 37/64 in, Shank Diameter 0.1875 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle Not Applicable, Shear Strength 600 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.201 in, Minimum Material Thickness 7/32 in, Maximum Material Thickness 7/16 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.