This item is Discontinued.

Howmet Aerospace Blind Rivet, Oval Head, 3/16 in Dia., 250 PK MTV-B6-5S-MCT

Blind Rivet, Oval Head, 3/16 in Dia., 250 PK (Discontinued)

  • Mfr # MTV-B6-5S-MCT
  • Zoro # G0553408
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MTV-B6-5S-MCT
Zoro #
G0553408
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in

Details

Item
Blind Rivet
Head Type
Oval
Grip Range
0.07 in
System of Measurement
Inch

Description

Rivet/Mandrel,Oval,3/16 In.D,0.07Grip,PK250, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.